Beli grommet cable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANKEI Rubber Grommet with Rubber Film
    Mulai

    Rp10.900

    SANKEI Rubber Grommet with Rubber Film
    atribut:
    • Color: Black
    • Material: Ethylene propylene rubber (EPDM)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. SUGATSUNE Cable Grommet
    50%
    Mulai

    Rp109.900

    SUGATSUNE Cable Grommet
    atribut:
    • Color: White Bronze Metal Plating
    • Outer DiameterxInner DiameterxH: 22x15x20mm
    • Mounting Hole Diameter: 18.5mm
    • Material: Brass (Brass)
    • Purpose of Use: For cable terminals of telephone, fax, modem, etc. Installed on a telephone stand, table, etc.
  3. WAKASA Battery Joint Cable (Sambungan Kabel Aki)
    Mulai

    Rp179.900

    WAKASA Battery Joint Cable (Sambungan Kabel Aki)
    atribut:
    • Application For: UNIVERSAL (All Type)
  4. SUGATSUNE Cable Grommet
    Mulai

    Rp169.900

    SUGATSUNE Cable Grommet
    atribut:
    • Color: White Bronze Plating
    • Material: Brass
    • Outside Diameter x Inside Diameter x Height (mm): 14 x 12 x 18
    • Mounting Hole Diameter (mm): 14.5
  5. RS PRO PVC Round Cable Grommet
    Mulai

    Rp169.900

    RS PRO PVC Round Cable Grommet
    Deskripsi:
    RS PRO PVC Cable GrommetsFrom the trusted RS PRO brand, this cable grommet is ideal for smoothing boreholes for cable feed-through. The open grommet is designed to snap neatly and quickly into position. Made from PVC material, the grommet has an advantage over rubber grommets in that it improves friction, allowing for smoother cabling.Easy to insert, and aesthetically enhancing, this cable grommet is an ideal solution to electrical wire management. The RS Pro cable grommets are made using black PVC and suitable for a range of different cable diameters:• 543-197 - 4.0 mmApplicationsCable grommets are an essential part of cable management. For passing cable into trunking or panels, a cable grommet can help secure a cable and prevent potential abrasion to the cable sheaths. They are used wherever cables need to be secured or fed through a surface. From office desks to junction boxes, grommets are a quick and easy way to keep cable access neat, safe and efficient.
    atribut:
    • Colour: Black
    • Grommet Type: Round
    • Material: PVC
  6. KYOWA RUBBER INDUSTRY Blanking Grommet
    Mulai

    Rp32.900

    KYOWA RUBBER INDUSTRY Blanking Grommet
    atribut:
    • Material: EPDM(KH3)
    • Color: Black
    • Type: Grommet
    • Hardness: A50±5
  7. Le Minerale Air Mineral Galon
    Rating:
    98% of 100
    (8)
    Mulai

    Rp24.900

    Le Minerale Air Mineral Galon
    atribut:
    • Variant: Mineral Water
  8. Tochigiya Grommet
    Mulai

    Rp2.900

    Tochigiya Grommet
    Deskripsi:
    Simply attach it to the chassis of the device, and it will have a great effect of preventing disconnection. UL standard 94V-0 products and CR (black) are also available (custom order available).Instrument equipment, communication equipment, electrical products, etc.
    atribut:
    • Material: EPDM
    • Color: Black
    • Type: Grommet
    • Surface Treatment: Black
    • Hardness: 50°±5°
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. Mitech Barcol Impressor Barcol Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp17.999.900

    Mitech Barcol Impressor Barcol Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Test Range (HBa): 0-100
    • Effective Range (HBa): 35-90 (equivalent to 25-150 HBW)
    • Resolution (HBa): 0.5
    • Indication Error (HBa): 2-52 ± 2, 84-88 ± 1
    • Repeatability Error (HBa): 2-52 ± 2, 84-88 ± 1
    • Sample Thickness Requirements (mm): >0.8
  10. RS PRO PVC Cable Grommet
    Mulai

    Rp98.900

    RS PRO PVC Cable Grommet
    Deskripsi:
    RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides.Grommets for Cable Diameter Range• 7.8 mm, RS stock no: 213-3617ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;• Channelling cable into trunking• Secure cable and prevent potential abrasion• Keep cable access neat and safe
    atribut:
    • Colour: Black
    • Material: PVC
  11. Takachi Electric Industry Grommet NG Series
    Mulai

    Rp52.900

    Takachi Electric Industry Grommet NG Series
    Deskripsi:
    A grommet that protects wiring from the edges of a cut hole by attaching it to the cut edge of the cut hole.A wiring protection part also known as a cable bush or rubber bushing.
    atribut:
    • Material: EPDM
    • Color: Black
    • Hole Diameter (mm): 15 (Wiring)
    • Hardness (°): 50 to 55
    • Dimension C (mm): 15
    • Mounting Hole Diameter (mm): 19
    • Dimension A (mm): 7
    • Dimension B (mm): 3
    • Dimension E (mm): 23
    • Dimension R (mm): 1
    • Dimensions d (mm): 19
  12. Hikari Grommet
    Mulai

    Rp31.900

    Hikari Grommet
    atribut:
    • Color: Black
    • Material: Natural Rubber
  13. NICHIFU Crimp Terminal Round Bare Type (Skun)
    Mulai

    Rp999.900

    NICHIFU Crimp Terminal Round Bare Type (Skun)
    atribut:
    • Material: Non- oxygen copper (electrotin plating)
  14. Non Brand Fuse Kaca
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    Non Brand Fuse Kaca
    atribut:
    • Material: Glass
    • Voltage (V): 250
  15. RS PRO PVC Round Blind Grommet
    Mulai

    Rp699.900

    RS PRO PVC Round Blind Grommet
    Deskripsi:
    RS Pro Blind Grommets with Diaphragm This range of RS Pro blind grommets (also known as closed grommets or hole-plugs) feature a diaphragm. Options available:605-661 - 20mm605-677 - 25.5mmWhat is a diaphragm?The diaphragm is a thinner PVC film that sits in the “hole” of the grommet. It surrounds smaller wires securely, for guidance and protection. A preformed hole enables easy cable entry/exit. The diaphragm sits snug around the wire to provide a dust tight seal which is essential in many electrical installations.Where are diaphragm grommets used?RS Pro PVC grommets are popular for use with metal back boxes. They fit into the pre-cut discs on most metal back boxes. Wires are then thread through the hole and supported by the surrounding diaphragm. The grommet ensures that the wire passes through the hole without coming into contact with the metal box. It also provides protection for the wire.
    atribut:
    • Colour: Black
    • Grommet Type: Round
    • Material: PVC
    • Maximum Operating Temperature (°C): 130
    • Maximum Panel Thickness (mm): 1.5
    • Minimum Operating Temperature (°C): -40
  16. Insize Hardness Tester Accessories (Aksesoris Alat Uji Kekerasan)
    Mulai

    Rp429.900

    Insize Hardness Tester Accessories (Aksesoris Alat Uji Kekerasan)
    Deskripsi:
    These hardness test blocks use a frictionless loading shaft in place of the conventional type. In order to increase the accuracy of preliminary test force, the application is controlled by a magnetic clutch.
    atribut:
    • UNSPSC: 41114611
  17. Crystalline Air Mineral Galon
    Mulai

    Rp29.900

    Crystalline Air Mineral Galon
    atribut:
    • Packaging: PET
    • Size (ml): 6000
    • Variant: Mineral Water
Daftar Harga grommet cable Terbaru October 2026
SANKEI Rubber Grommet with Rubber FilmRp10.900
SUGATSUNE Cable GrommetRp109.900
WAKASA Battery Joint Cable (Sambungan Kabel Aki)Rp179.900
SUGATSUNE Cable GrommetRp169.900
RS PRO PVC Round Cable GrommetRp169.900
KYOWA RUBBER INDUSTRY Blanking GrommetRp32.900
Non Brand GrommetRp1.900
WAKASA Grommet, Steering RackRp58.900
Le Minerale Air Mineral GalonRp24.900
Tochigiya GrommetRp2.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)